Beli dx bushing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DAIDO METAL DX Bushing A True Oilless Bearing With Extended Durability
    Mulai

    Rp37.900

    DAIDO METAL DX Bushing A True Oilless Bearing With Extended Durability
    Deskripsi:
    DX - BUSHING / PM DXDX-Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 12.0 x 15.0 mm Up to 100.0 x 95.0 mmPart Number : PM 1215 DX Up to PM 10095 DXUnit : Piece
  2. DAIDO METAL DU Bushing A True Oilless Bearing with Extended Durability
    21%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp9.900

    DAIDO METAL DU Bushing A True Oilless Bearing with Extended Durability
    Deskripsi:
    DU BUSHING / MB DUDU-Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 3.0 x 3.0mm Up to 160.0 x 100.0mmPart Number : MB 0303 DU - MB 160100 DUUnit : Piece
  3. DAIDO METAL DU Flanged Bushings A True Oilless Bearing With Extended Durability
    Mulai

    Rp35.900

    DAIDO METAL DU Flanged Bushings A True Oilless Bearing With Extended Durability
    Deskripsi:
    DU-Flanged Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 3.0 x 3.0 mm Up to 60.0 x 60.0 mmPart Number : MB 0303-07 FDU Up to MB 6060-75 FDUUnit : Piece
  4. OILES #500Sp Bush
    50%
    Mulai

    Rp439.900

    OILES #500Sp Bush
    Deskripsi:
    Oiles # 500SP1 is a high-load, oil-free bearing based on a high-strength brass alloy made with advanced casting technology and embedded with a solid lubricant. Can be used in combination with various solid lubricants depending on usage conditions. Can be used without lubrication. High performance at high load / low speed operation. Exhibits excellent wear resistance in places where oil film construction is difficult, such as rotation / oscillation and reciprocation, frequent start / stop, etc. Excellent chemical and erosion resistance.
    atribut:
    • Allowable Maximum Speed (m/s): No lubrication: 0.50, Regular lubrication: 1.00 [60]
    • Operating Temperature Range (°C): No lubrication: -40 to +300, Regular lubrication: -40 to +150
    • Allowable Maximum Surface Pressure P (N/mm²): 29
    • Allowable PV Value (N/mm² m/s): No lubrication: 1.65, Periodic lubrication: 3.25 [1990]
  5. DAYTON Bushing (Busing/Bos)
    Mulai

    Rp18.900

    DAYTON Bushing (Busing/Bos)
    atribut:
    • UNSPSC: 31160000
  6. Non Brand Straight Oilless Bushing
    Mulai

    Rp109.900

    Non Brand Straight Oilless Bushing
    atribut:
    • Allowable Maximum Speed (m/s): No lubrication: 0.5 , Periodic lubrication: 1.0
    • Allowable Maximum Speed V (m/min): No lubrication: 30, Periodic lubrication: 60
    • Allowable Maximum Surface Pressure P (N/mm²): 29
    • Allowable Maximum Surface Pressure P (kgf/cm²): 296
    • Allowable PV Value (N/mm² m/s): No lubrication: 1.65, Regular lubrication: 3.25
    • Allowable PV Value (kgf/cm² m/min): No lubrication: 1000, Regular lubrication: 2000
    • Operating Temperature Range (°C): No lubrication: -40 to +200 Regular lubrication: -40 to +150
    • Shape: Straight type
    • Tolerance L (mm): -0.1 to 0.3
  7. Oiles Corporation Drymet Lf Bush
    Mulai

    Rp24.900

    Oiles Corporation Drymet Lf Bush
    atribut:
    • Outer Diameter Tolerance (mm): +0.025to+0.055
    • Outer Diameter d (mm): 10
    • Lubrication method: No lubrication
    • Length Tolerance (mm): 0 to -0.3
    • Maximum Allowable Speed V (m/s[m/minute]): 0.65 [39]
    • Operating Temperature Range (°C): -200 to +280
    • Thickness Tolerance (mm): 0 to -0.025
  8. Amprobe Commercial/Residential Multimeter (Multitester)
    Mulai

    Rp2.499.900

    Amprobe Commercial/Residential Multimeter (Multitester)
    Deskripsi:
    Compact yet tough, the Amprobe AM-510 autoranging digital multimeter delivers rugged, accurate performance for light commercial and advanced residential applications like rewiring an electrical panel, installing heated floors and light fixtures, troubleshooting and repairing home appliances, electrical sockets, and automotive electrical problems. Its CAT III safety rating and ease of use make it ideal for high voltage multimeter applications. Innovative digital multimeter features expedite go/no-go checks, and the built-in flashlight makes it easy to see wires and fuses in the dark. Plus a rubber tilt stand and a probe holder give you a “third-hand” when you need it.
    atribut:
    • AC Current (μA)/(mA)/(A): 400, 4000/40, 400/4000, 10
    • DC Current (μA)/(mA)/(A): 400, 4000/40, 400/4000, 10
    • Capacitance (nF)/(µF): 40, 400/4000, 40, 100, 4000
    • Temperature (°F/°C): -40 - 1832/-40 - 1000
    • Frequency Range (Hz-MHz): 10 - 10
    • Resistance (ohm/kΩ/MΩ): 400/4000, 40, 400/4000, 40
    • Voltage (V): 4000, 40, 400, 600 (AC); 4000, 40, 400, 600 (DC)
  9. Oiles Corporation Drymet LF Bushings
    Mulai

    Rp319.900

    Oiles Corporation Drymet LF Bushings
    atribut:
    • Material: Tetrafluoroethylene resin multilayered resin, with back metal
    • Inside Diameter (mm): 8
    • Outside Diameter (mm): 10
    • Working Temperature: -200degrees to 280degrees
  10. ASB Linear Bushing Bearing
    16%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

  11. TRUSCO Bushing (Busing/Bos)
    Mulai

    Rp26.900

    TRUSCO Bushing (Busing/Bos)
    atribut:
    • Fluid Temperature (°C): -20 to 100
    • Fluid Used: Water/air/oil
    • Material: Brass (plated)
    • Maximum Working Pressure (MPa): 3.5
  12. TIMKEN Tapered Roller Bearing Single (Laher Tirus)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp56.900

    TIMKEN Tapered Roller Bearing Single (Laher Tirus)
    Deskripsi:
    This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Daftar Harga dx bushing Terbaru October 2026
DAIDO METAL DX Bushing A True Oilless Bearing With Extended DurabilityRp37.900
DAIDO METAL DU Bushing A True Oilless Bearing with Extended DurabilityRp9.900
DAIDO METAL DU Flanged Bushings A True Oilless Bearing With Extended DurabilityRp35.900
Oiles Corporation 500SP BushRp649.900
Armasparts DU Bushing Maintenance Free Bearing High Performance DU Length 40mmRp109.900
Armasparts DU Bushing Maintenance Free Bearing High Performance DU Length 20mmRp30.900
OILES #500Sp BushRp439.900
Armasparts DU Bushing Maintenance Free Bearing High Performance DU Length 25mmRp42.900
DAYTON Bushing (Busing/Bos)Rp18.900
Armasparts DU Bushing Maintenance Free Bearing High Performance DU Length 50mmRp149.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)